2x2' LED RF Panel, 36W Max, 5000K

Item #: 1627229

Cat #: PRT250

UPC: 706762779306

Sign In or Register to view pricing and more.
Documents & Guides
2' x 2' LED Retrofit Panel, Adjustable Wattage: 18, 20, 25, 30, 36W Max, Lumens: 2250, 2500, 3125, 3750 & 4500, Color Temperature: 5000K

Overview

2' x 2' LED Retrofit Panel, Adjustable Wattage: 18, 20, 25, 30, 36W Max, Lumens: 2250, 2500, 3125, 3750 & 4500, Color Temperature: 5000K
Combining top-of-the-line efficiency with a stylish, modern design, the patented LED Light Panel Retrofit is an ideal solution for retrofitting interior commercial applications. Our patented retrofit system enables the kit to install within the existing troffer, cutting down on installation time and avoiding any exposure to the ceiling plenum.
Also known as: 706762779306, PRT250

Specifications

Lumens: 4500, 2500, 3750, 2250, Selectable, 3125
Wattage: 18, 20, 25, 30, 36
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4500, 2500, 3750, 2250, Selectable, 3125
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Dimmable: Yes
Wattage: 18, 20, 25, 30, 36
Width: 24 in, 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)