2x2' LED Smart Light Retrofit Flat Panel, 36W, 4500K

Item #: 1627228

Cat #: PRT240N

UPC: 706762779900

Sign In or Register to view pricing and more.
Documents & Guides
2' x 2' LED Smart Light Retrofit Flat Panel, 36 Watt Max, Lumens: 3750, Color Temperature: 4500K, 0-10V Dimming

Overview

2' x 2' LED Smart Light Retrofit Flat Panel, 36 Watt Max, Lumens: 3750, Color Temperature: 4500K, 0-10V Dimming
Equipped with an on-board sensor that supports both motion sensing and daylight harvesting, this retrofit kit is the ultimate energy reduction tool. And while this functionality comes standard out of the box, it can be fully customized with just a few taps to your mobile device. With our new mobile app, LiteSmart, fixtures in a space can be grouped to function as one; they can be turned on/off, dimmed, or programmed based on your schedule. Occupancy sensing and daylight harvesting can be enabled to light a space only when it’s truly needed. Settings can be adjusted and pushed live in seconds. Custom scenes can also be created based on specific needs, such as presentations.
Also known as: 706762779900, PRT240N

Specifications

Width: 24 in, 2 ft
Lumens: 3750
Wattage: 36
Length: 24 in , 2 ft
Color Temperature: 4500 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Wattage: 36
Color Temperature: 4500 (Cool White)
Dimmable: Yes
Lumens: 3750
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)