2x2' LED RF Panel, 36W Max, 4000K

Item #: 1627227

Cat #: PRT240

UPC: 706762779405

Sign In or Register to view pricing and more.
Documents & Guides
2' x 2' LED Retrofit Panel, Adjustable Wattage: 18, 20, 25, 30, 36W Max, Lumens: 2250, 2500, 3125, 3750 & 4500, Color Temperature: 4000K, 0-10V Dimming

Overview

2' x 2' LED Retrofit Panel, Adjustable Wattage: 18, 20, 25, 30, 36W Max, Lumens: 2250, 2500, 3125, 3750 & 4500, Color Temperature: 4000K, 0-10V Dimming
Combining top-of-the-line efficiency with a stylish, modern design, the patented LED Light Panel Retrofit is an ideal solution for retrofitting interior commercial applications. Our patented retrofit system enables the kit to install within the existing troffer, cutting down on installation time and avoiding any exposure to the ceiling plenum.
Also known as: 706762779405, PRT240

Specifications

Lumens: 4500, 2500, 3750, 2250, Selectable, 3125
Wattage: 18, 20, 25, 30, 36
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4500, 2500, 3750, 2250, Selectable, 3125
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Dimmable: Yes
Wattage: 18, 20, 25, 30, 36
Width: 24 in, 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)