LED Round High Bay, 220 Watt, 30800 Lumen, 5000K, 120-277V

Item #: 1627207

Cat #: HBC220W50DLPT

UPC: 706762776305

Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, 220 Watt, 30800 Lumen, 5000K, 83 CRI, 120-277 Volt, 0-10V Dimming, White Finish, Corrosion Resistant Coating, 16 Inch Diameter

Overview

LED Round High Bay, 220 Watt, 30800 Lumen, 5000K, 83 CRI, 120-277 Volt, 0-10V Dimming, White Finish, Corrosion Resistant Coating, 16 Inch Diameter
The LED Round High Bay PL delivers top of the line efficiency, durability and versatility, resulting in significant energy savings, low maintenance and adaptability across a wide range of high ceiling applications. The PL’s unique look sets it apart from the competition, but there’s more to this fixture than aesthetics. The polycarbonate prismatic lens distributes even illumination, minimizing glare while also guaranteeing long term durability. The die cast aluminum heat sink separates the LEDs from the driver, creating enhanced air flow, lower operating temperature and better efficiency.
Also known as: 706762776305, HBC220W50DLPT

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 220
Lumens: 30800
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 30800
Volts AC Range: 120 - 277
Wattage: 220
Light Technology: LED

Customer Reviews

No reviews for this product
(0)