LED Round High Bay, 175 Watt, 24500 Lumen, 5000K, 120-277V
Item #: 1627204
Cat #: HBC175W50DLPT
UPC: 706762775902
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Round High Bay, 175 Watt, 24500 Lumen, 5000K, 83 CRI, 120-277 Volt, 0-10V Dimming, White Finish, 16 Inch Diameter
Overview
LED Round High Bay, 175 Watt, 24500 Lumen, 5000K, 83 CRI, 120-277 Volt, 0-10V Dimming, White Finish, 16 Inch Diameter
The LED Round High Bay PL delivers top of the line efficiency, durability and versatility, resulting in significant energy savings, low maintenance and adaptability across a wide range of high ceiling applications. The PL’s unique look sets it apart from the competition, but there’s more to this fixture than aesthetics. The polycarbonate prismatic lens distributes even illumination, minimizing glare while also guaranteeing long term durability. The die cast aluminum heat sink separates the LEDs from the driver, creating enhanced air flow, lower operating temperature and better efficiency.
Also known as: 706762775902, HBC175W50DLPT
Specifications
Color Temperature: | 5000 (Bright White) |
Type: | Round |
Wattage: | 175 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Wattage: | 175 |
Type: | Round |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)