LED Round High Bay PL, 24KL, 5000K

Item #: 1627202

Cat #: HBC175W50DLPS

UPC: 706762766504

Sign In or Register to view pricing and more.
LED Round High Bay PL, 175W, 120-277V, Lumens: 24,500, Color Temperature: 5000K, With Sensor

Overview

LED Round High Bay PL, 175W, 120-277V, Lumens: 24,500, Color Temperature: 5000K, With Sensor
The LED Round High Bay PL delivers top of the line efficiency, durability and versatility, resulting in dramatic energy savings, low maintenance and adaptability across a wide range of high ceiling applications. The PL’s unique look sets it apart from the competition, but there’s more to this look than aesthetics
Also known as: 706762766504, HBC175W50DLPS

Specifications

Color Temperature: 5000 (Bright White)
Type: Round
Lumens: 24000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 24000
Type: Round
Light Technology: LED

Customer Reviews

No reviews for this product
(0)