175W LED Round High Bay, 50K, Dimmable

Item #: 1627201

Cat #: HBC175W50DLPHV

UPC: 706762766405

Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, 175 Watt, 277-480V, 24500 Lumens, Color Temperature: 5000K,0-10V Dimming *** Discontinued, replaced by HBC17550HV ***

Overview

LED Round High Bay, 175 Watt, 277-480V, 24500 Lumens, Color Temperature: 5000K,0-10V Dimming *** Discontinued, replaced by HBC17550HV ***
The LED Round High Bay PL delivers top of the line efficiency, durability and versatility, resulting in significant energy savings, low maintenance and adaptability across a wide range of high ceiling applications. The PL’s unique look sets it apart from the competition, but there’s more to this fixture than aesthetics. The polycarbonate prismatic lens distributes even illumination, minimizing glare while also guaranteeing long term durability. The die cast aluminum heat sink separates the LEDs from the driver, creating enhanced air flow, lower operating temperature and better efficiency. Equipped with an optional on-board PIR sensor, the High Bay PL enables occupancy detection and daylight harvesting, further reducing energy consumption and costs. For convenience, the sensor settings can be adjusted from the ground via remote control and each high bay can be fine tuned to adjust brightness, sensor range sensitivity, hold time and stand-by time. Each remote also include 4 programmable modes, which can be saved and quickly implemented across various fixtures.
Also known as: 706762766405, HBC175W50DLPHV

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 175
Lumens: 24000
Shape: Round
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 24000
Light Technology: LED
Wattage: 175
Shape: Round
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)