LED Round High Bay, 175 Watt, 24500 Lumen, 5000K, 120-277V

Item #: 1627200

Cat #: HBC175W50DLP

UPC: 706762766306

Sign In or Register to view pricing and more.
LED Round High Bay, 175 Watt, 24500 Lumen, 5000K, 83 CRI, 120-277 Volt, 0-10V Dimming, IP69K Rated, 16 Inch Diameter

Overview

LED Round High Bay, 175 Watt, 24500 Lumen, 5000K, 83 CRI, 120-277 Volt, 0-10V Dimming, IP69K Rated, 16 Inch Diameter
The LED Round High Bay PL delivers top of the line efficiency, durability and versatility, resulting in significant energy savings, low maintenance and adaptability across a wide range of high ceiling applications. The PL’s unique look sets it apart from the competition, but there’s more to this fixture than aesthetics. The polycarbonate prismatic lens distributes even illumination, minimizing glare while also guaranteeing long term durability. The die cast aluminum heat sink separates the LEDs from the driver, creating enhanced air flow, lower operating temperature and better efficiency.
Also known as: 706762766306, HBC175W50DLP

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 175
IP/NEMA Rating: IP69K
Diameter: 16 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
IP/NEMA Rating: IP69K
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 175
Diameter: 16 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)