LED Round High Bay, 115 Watt, 16100 Lumen, 5000K, 120-277V

Item #: 1627192

Cat #: HBC115W50DLPS

UPC: 706762766108

Sign In or Register to view pricing and more.
LED Round High Bay, 115 Watt, 16100 Lumen, 5000K, 83 CRI, 120-277 Volt, 0-10V Dimming, IP69K Rated, 16 Inch Diameter, With Sensor

Overview

LED Round High Bay, 115 Watt, 16100 Lumen, 5000K, 83 CRI, 120-277 Volt, 0-10V Dimming, IP69K Rated, 16 Inch Diameter, With Sensor
The LED Round High Bay PL delivers top of the line efficiency, durability and versatility, resulting in significant energy savings, low maintenance and adaptability across a wide range of high ceiling applications. The PL’s unique look sets it apart from the competition, but there’s more to this fixture than aesthetics. The polycarbonate prismatic lens distributes even illumination, minimizing glare while also guaranteeing long term durability. The die cast aluminum heat sink separates the LEDs from the driver, creating enhanced air flow, lower operating temperature and better efficiency.
Also known as: 706762766108, HBC115W50DLPS

Specifications

Lumens: 16000
Type: Round
Light Technology: LED
Lumens: 16000
Light Technology: LED
Type: Round

Customer Reviews

No reviews for this product
(0)