LED Round High Bay, 115 Watt, 16100 Lumen, 5000K, 277-480V

Item #: 1627190

Cat #: HBC115W50DLPHV

UPC: 706762771805

Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, 115 Watt, 16100 Lumen, 5000K, 83 CRI, 277-480 Volt, 0-10V Dimming, IP69K Rated, 16 Inch Diameter

Overview

LED Round High Bay, 115 Watt, 16100 Lumen, 5000K, 83 CRI, 277-480 Volt, 0-10V Dimming, IP69K Rated, 16 Inch Diameter
The LED Round High Bay PL delivers top of the line efficiency, durability and versatility, resulting in significant energy savings, low maintenance and adaptability across a wide range of high ceiling applications. The PL’s unique look sets it apart from the competition, but there’s more to this fixture than aesthetics. The polycarbonate prismatic lens distributes even illumination, minimizing glare while also guaranteeing long term durability. The die cast aluminum heat sink separates the LEDs from the driver, creating enhanced air flow, lower operating temperature and better efficiency.
Also known as: 706762771805, HBC115W50DLPHV

Specifications

Volts AC: 480, 277
Wattage: 115
Color Temperature: 5000 (Bright White)
IP/NEMA Rating: IP69K
Diameter: 16 in
Light Technology: LED
Dimmable: Yes
Volts AC: 480, 277
Color Temperature: 5000 (Bright White)
Diameter: 16 in
Dimmable: Yes
Wattage: 115
IP/NEMA Rating: IP69K
Light Technology: LED

Customer Reviews

No reviews for this product
(0)