LED Round High Bay, 115 Watt, 16100 Lumen, 5000K, 120-277V
Item #: 1627189
Cat #: HBC115W50DLP
UPC: 706762766009
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Round High Bay, 115 Watt, 16100 Lumen, 5000K, 83 CRI, 120-277 Volt, 0-10V Dimming, IP69K Rated, 16 Inch Diameter
Overview
LED Round High Bay, 115 Watt, 16100 Lumen, 5000K, 83 CRI, 120-277 Volt, 0-10V Dimming, IP69K Rated, 16 Inch Diameter
The LED Round High Bay PL delivers top of the line efficiency, durability and versatility, resulting in dramatic energy savings, low maintenance and adaptability across a wide range of high ceiling applications. The PL’s unique look sets it apart from the competition, but there’s more to this look than aesthetics. The polycarbonate prismatic lens distributes even illumination while minimizing glare, while also guaranteeing long term durability. The die cast aluminum heat sink separates the LEDs from the driver, creating enhanced air flow and better efficiency.
Also known as: 706762766009, HBC115W50DLP
Specifications
Lumens: | 16000 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 16000 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)