This product has been discontinued.
LED Wallpack, 60 Watt, 8500 Lumen, 5000K, 120-277V
Item #: 1627165
Cat #: WALPAK4N/060UNVD850/NC/BZ
UPC: 046135616518
Sign In or Register to view pricing and more.
Documents & Guides
ValueLED™ Non-Cutoff Wallpack, 60 Watt, 8500 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish *Sylvania Part # 61651*
Overview
ValueLED™ Non-Cutoff Wallpack, 60 Watt, 8500 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish *Sylvania Part # 61651*
The SYLVANIA ValueLED Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Wall Pack series is offered in several wattages/lumen packages for illuminating building exteriors, outdoor corridors, walkways, and stairwells.
Also known as: 046135616518, WALPAK4N/060UNVD850/NC/BZ
Specifications
Type: | Wallpack, Wall Pack |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120, 277 |
Wattage: | 60 |
Light Technology: | LED |
Dimmable: | Yes |
Type: | Wallpack, Wall Pack |
Volts AC: | 120, 277 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Wattage: | 60 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)