LED Wallpack, 60 Watt, 8500 Lumen, 4000K, 120-277V

Item #: 1627164
Cat #: WALPAK4N/060UNVD840/NC/BZ
UPC: 046135616501
Sign In or Register to view pricing and more.
Documents & Guides
ValueLED™ Non-Cutoff Wallpack, 60 Watt, 8500 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish *Sylvania Part # 61650*

Overview

ValueLED™ Non-Cutoff Wallpack, 60 Watt, 8500 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish *Sylvania Part # 61650*
The SYLVANIA ValueLED Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Wall Pack series is offered in several wattages/lumen packages for illuminating building exteriors, outdoor corridors, walkways, and stairwells.
Also known as: 046135616501, WALPAK4N/060UNVD840/NC/BZ

Specifications

Type: Wallpack, Wall Pack
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 60
Light Technology: LED
Dimmable: Yes
Type: Wallpack, Wall Pack
Volts AC: 120, 277
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 60
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)