Power Supply, Charger, 115VAC Input, 12/24VDC Output, 6A

Item #: 162688

Cat #: AL600ULX

UPC:

Sign In or Register to view pricing and more.
Power Supply, Charger, 115 Volt AC Input, Duel 12/24 Volt DC Outputs, 6 Amp

Overview

Power Supply, Charger, 115 Volt AC Input, Duel 12/24 Volt DC Outputs, 6 Amp
AL600ULX is a power supply/charger which converts a 115VAC/60Hz input into a single 12VDC or 24VDC non power-limited output.
Also known as: AL600ULX

Specifications

Mounting: Surface, Wall
Volts AC: 115
Type: DC Power Supply / Charger
Mounting: Surface, Wall
Type: DC Power Supply / Charger
Volts AC: 115

Customer Reviews

No reviews for this product
(0)