12/3 SOOW Cord, Black, Cut to Length

Item #: 1626850

Cat #: SOOW123BLK-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type SOOW Portable Cord, 12 AWG Stranded Copper, 3 Conductor, Black, Cut to Length, Rated up to 90°C

Overview

Type SOOW Portable Cord, 12 AWG Stranded Copper, 3 Conductor, Black, Cut to Length, Rated up to 90°C
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: SOOW123BLK-CUT

Specifications

Jacket: Rubber
Conductors: 3
Gauge: 12
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Jacket: Rubber
Gauge: 12
Color: Black
Volts AC: 600
Conductors: 3
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)