SOOW Portable Cord, 10/3, Black, Cut to Length

Item #: 1626847

Cat #: SOOW103BLK-CUT

UPC:

Sign In or Register to view pricing and more.
(3) 10 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, Cut to Length

Overview

(3) 10 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, Cut to Length
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: SOOW103BLK-CUT

Specifications

Jacket: Rubber
Gauge: 10
Conductors: 3
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Jacket: Rubber
Conductors: 3
Color: Black
Volts AC: 600
Gauge: 10
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)