This product has been discontinued.
DL6 RND 8W 850L E26 80CRI 3KBAF
Item #: 1626471
Cat #: R6R8830120WB
UPC: 019813512358
Documents & Guides
No Documents Available
DL6 RND 8W 850L E26 80CRI 3KBAF
Sign In or Register to view pricing and more.
Overview
DL6 RND 8W 850L E26 80CRI 3KBAF
Also known as: 019813512358, R6R8830120WB
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 80 |
Base: | Medium Screw (E26) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)