Ventilation Fan Finish Pack, 4 Grilles, 4 Motor/Blower Wheels

Item #: 1626450

Cat #: AEN80BF1

UPC: 026715258772

Documents & Guides
Flex Series Ventilation Fan Finish Pack, 80 CFM, 1.2 Sones, 4 Grilles, 4 Motor/Blower Wheels, Energy Star
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flex Series Ventilation Fan Finish Pack, 80 CFM, 1.2 Sones, 4 Grilles, 4 Motor/Blower Wheels, Energy Star
Also known as: 026715258772, AEN80BF1

Specifications

CFM: 80
Volts AC: 120
Color: White
Diameter: 4 in
Sones: 1.200
CFM: 80
Color: White
Sones: 1.200
Volts AC: 120
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)