Wireway 90° Elbow, Type 12, Lay-In, Top Opening, 4" x 4", Gray

Item #: 16263

Cat #: F44LE9A

UPC: 783510183400

Documents & Guides
Wireway 90° Elbow, NEMA Type 12, Lay-In, Top Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, 4 Inch x 4 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway 90° Elbow, NEMA Type 12, Lay-In, Top Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, 4 Inch x 4 Inch
Each nVent HOFFMAN HOFF44LE9A sealing plate also includes one gasket and one set of screws to join sections.
Also known as: 783510183400, F44LE9A

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)