LED Vapor Tight, 4', 44 Watt, 5720 Lumen, 5000K, 120-277V

Item #: 1626274

Cat #: KT-VTLED44-4A-850-VDIM-P

UPC: 843654122182

Documents & Guides
LED Vapor Tight Fixture, 4 Foot, 44 Watt, 5720 Lumen, 5000K, 82 CRI, 120-277 Volt, Dimmable, Includes Mounting Hardware
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Vapor Tight Fixture, 4 Foot, 44 Watt, 5720 Lumen, 5000K, 82 CRI, 120-277 Volt, Dimmable, Includes Mounting Hardware
Keystone’s vapor tight LED fixtures are the ideal energy efficient and long lasting solution to replace fluorescent fixtures. With a design similar to legacy vapor tight lights, our narrow body LED vapor tight fixtures are easy to install and service. Providing a wide selection of fixture options, XFit vapor tight LED fixtures are offered in 2’, 4’, and 8’ constructions with lumen outputs ranging from 2,430 lm to 11,700 lm.
Also known as: 843654122182, KT-VTLED44-4A-850-VDIM-P

Specifications

Wattage: 44
Lumens: 5700
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 44
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 5700
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)