![EGS IAMLGL7CG7BUS EGS IAMLGL7CG7BUS](https://rexel-cdn.com/products/604d670824763a6ba89f1eb79a17b5e73e4850be-large.jpg?i=1B6A8E28-3FF8-4D28-87E3-633D8281BC74&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
APP IAMLGL7CG7BUS IAMLG 15KL
Overview
APP IAMLGL7CG7BUS IAMLG 15KL
The Appleton Industrial Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance. The redesigned Industrial Areamaster provides greater versatility, with models from 9,000 to 19,500 lumens and from 24,000 to 38,000 lumens for the High Lumen version, and a choice of beam patterns to meet your diverse floodlighting needs. Featuring new optic designs for superior uniformity and coverage, the Industrial Areamaster Generation 2 LED luminaires provide HID equivalent lighting that saves over 75 percent in energy costs and practically eliminates maintenance burdens. They are certified for use in industrial and ordinary locations, that require a high degree of ingress protection and ruggedness.
Also known as: 781381101042, IAMLGL7CG7BUS
Specifications
Mounting: | Yoke |
IP/NEMA Rating: | IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4 |
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 15000 |
Color: | Bronze |
Wattage: | 111 |
Light Technology: | LED |
Mounting: | Yoke |
Volts AC: | 120-277 |
Lumens: | 15000 |
Wattage: | 111 |
IP/NEMA Rating: | IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4 |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)