![3IN PVC REPAIR SLEEVE COUPLING -6IN 3IN PVC REPAIR SLEEVE COUPLING -6IN](https://rexel-cdn.com/products/e948hcl2ph.jpg?i=ECCA268F-D4E9-4E75-8439-59B1FC886858&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Long-Line Sleeve Coupling, Size 3 Inches, Length 6 Inches, Outer Diameter 3.98 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Overview
Long-Line Sleeve Coupling, Size 3 Inches, Length 6 Inches, Outer Diameter 3.98 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Also known as: 034481096665, E948L6
Specifications
Diameter: | 3 in |
Length: | 6 in |
Material: | PVC |
Diameter: | 3 in |
Material: | PVC |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)