NEMA 1 Wireway End Cap, 4" x 4", Steel

Item #: 162600

Cat #: AB-44EP

UPC: 707353014714

Sign In or Register to view pricing and more.
Documents & Guides
NEMA 1 Wireway End Cap, 4 Inch x 4 Inch, Steel

Overview

NEMA 1 Wireway End Cap, 4 Inch x 4 Inch, Steel
A NEMA 1 wireway is a wireway designed to run electrical wires horizontally and vertically in indoor settings, and to protect them from falling dirt, dust, and dripping water. NEMA 1 wireways have universal connections and ends that are compatible with most manufacturers' products.
Also known as: 707353014714, AB-44EP

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)