2' x 4' LED Flat Panel, 30/35/40K

Item #: 1625927

Cat #: 24FPSL2SCT3

UPC: 080083889365

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. Selectable Lumens: 3430, 4642, 6441 / Selectable CCT: 3000K, 3500K, 4000K, UNV, 0-10V Dimming

Overview

2 Ft. x 4 Ft. Selectable Lumens: 3430, 4642, 6441 / Selectable CCT: 3000K, 3500K, 4000K, UNV, 0-10V Dimming
The FPS provides the high performance and aesthetic appeal of a flat panel while also providing the flexibility to adapt to the changing needs of the space, setting, or environment. A selectable switch comes standard with three selectable lumen levels and three selectable color temperatures, The low-profile design is ideal for shallow plenum grid ceilings or surface mounting. The integrated grid clips enable installation speed and flexibility. FPS is an excellent lighting solution for commercial office spaces, schools, healthcare and retail merchandising areas.
Also known as: 080083889365, 24FPSL2SCT3

Specifications

Lumens: 3430, 4600, Selectable, 6440
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Wattage: 30, 41.5, 60.5
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 3430, 4600, Selectable, 6440
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Wattage: 30, 41.5, 60.5
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)