LED Round High Bay, 40K

Item #: 1625926

Cat #: UHB-18-UNV-L840-CD-U

UPC: 080083885909

Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, 147 Watt, 120-277V, 18000 Lumens, Color Temperature: 4000K, 0-10V Dimming

Overview

LED Round High Bay, 147 Watt, 120-277V, 18000 Lumens, Color Temperature: 4000K, 0-10V Dimming
At Cooper Lighting Solutions, we build forward-thinking lighting solutions that make people’s lives safer, while making buildings, homes and cities smarter and more sustainable. We deliver an industry-leading portfolio of indoor and outdoor lighting, lighting controls and smart lighting systems.
Also known as: 080083885909, UHB-18-UNV-L840-CD-U

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 18000
Shape: Round
Light Technology: LED
Dimmable: Yes
Wattage: 147
Color Temperature: 4000 (Cool White)
Shape: Round
Dimmable: Yes
Lumens: 18000
Light Technology: LED
Wattage: 147

Customer Reviews

No reviews for this product
(0)