Pilot Light, Plastic, Polycarbonate, Fresnel Lens, Red, 30mm, 220-240V AC/DC

Item #: 162579

Cat #: 9001SKP7R31

UPC: 785901041719

Sign In or Register to view pricing and more.
Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Fresnel Lens, Red, 30 mm, 220 - 240 Volt AC/DC

Overview

Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Fresnel Lens, Red, 30 mm, 220 - 240 Volt AC/DC
This Harmony 9001SK, red pilot light with transformer and plastic fresnel is supplied with 240V AC. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901041719, 9001SKP7R31

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Volts AC: 240
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Color: Red
Volts AC: 240

Customer Reviews

No reviews for this product
(0)