Flood Light, Pulse Start Metal Halide, 1000W, Bronze

Item #: 16257

Cat #: MVK-1000H-268

UPC: 785988656455

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, Pulse Start Metal Halide, 1000 Watt, Bronze, 120-277 Volt, Slipfitter Mount, Yoke

Overview

Flood Light, Pulse Start Metal Halide, 1000 Watt, Bronze, 120-277 Volt, Slipfitter Mount, Yoke
Also known as: 785988656455, MVK-1000H-268

Specifications

Mounting: Yoke
Wattage: 1000
Color: Bronze
Standards: California Proposition 65
Volts AC Range: 120 - 277
Mounting: Yoke
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 1000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)