Electronic Ballast, Compact Fluorescent, 1-Lamp, 40W, 120-277V

Item #: 162549

Cat #: QHE-1X40DL/UNV-ISN-SC

UPC: 046135494284

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Compact Fluorescent, Instant Start, 1-Lamp, Lamp Wattage: 40, 120-277 Volt, Lamp Type: FT40DI/28WSS/IS, Ballast Factor: Normal, Standard Case Qty: 10 *Sylvania Part # 49428*

Overview

Electronic Ballast, Compact Fluorescent, Instant Start, 1-Lamp, Lamp Wattage: 40, 120-277 Volt, Lamp Type: FT40DI/28WSS/IS, Ballast Factor: Normal, Standard Case Qty: 10 *Sylvania Part # 49428*
Also known as: 046135494284, QHE-1X40DL/UNV-ISN-SC

Specifications

Type: Instant Start, Electronic
Wattage: 40
Family / Style: Quicktronic
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Family / Style: Quicktronic
Volts AC Range: 120 - 277
Wattage: 40
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)