20A Decora Plus Surge Protective Receptacle, Blue

Item #: 16254

Cat #: 8380-IGB

UPC: 078477009109

Sign In or Register to view pricing and more.
Decora Plus Surge Protective Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Blue

Overview

Decora Plus Surge Protective Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Blue
Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
Also known as: 078477009109, 8380-IGB

Specifications

Type: Self Isolated Ground, Surge Protected, Hospital Grade
Color: Blue
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Self Isolated Ground, Surge Protected, Hospital Grade
Volts AC: 120
NEMA Configuration: 5-20R
Color: Blue
Amps: 20

Customer Reviews

No reviews for this product
(0)