4' LED Wrap, 30K

Item #: 1625237

Cat #: 4WPLD3130R9

UPC: 080083750634

Documents & Guides
4 Ft. LED Wrap, 37 Watt, 94 CRI, 3102 Lumens, 3000K, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Ft. LED Wrap, 37 Watt, 94 CRI, 3102 Lumens, 3000K, Dimmable
We deliver an industry-leading portfolio of indoor and outdoor lighting, lighting controls and smart lighting systems. We question, we seek and we solve. Because building a better world means asking tough questions and pushing harder for answers.
Also known as: 080083750634, 4WPLD3130R9

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 94
Lumens: 3100
Wattage: 37
Length: 4 ft, 48 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 3100
Length: 4 ft, 48 in
Color Rendering Index (CRI): 94
Wattage: 37
Light Technology: LED

Customer Reviews

No reviews for this product
(0)