AccessPlus 36x28x25 Wdw Blk GP

Item #: 1625121

Cat #: EWMWG362825

UPC: 783510286057

Sign In or Register to view pricing and more.
Documents & Guides
HOF EWMWG362825 ACCESSPLUS 36

Overview

HOF EWMWG362825 ACCESSPLUS 36
Also known as: 783510286057, EWMWG362825

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Height: 36 in
Depth: 25.100 in
Width: 28.310 in
IP/NEMA Rating: NEMA 1
Height: 36 in
Width: 28.310 in
Material: Steel
Depth: 25.100 in

Customer Reviews

No reviews for this product
(0)