Cable Tie Mount, 1", Nylon, 4-Way, ABS, Natural Color

Item #: 16250

Cat #: ABM2S-AT-C

UPC: 074983584963

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Mount, 1", Nylon, 4-Way, ABS, Natural Color

Overview

Cable Tie Mount, 1", Nylon, 4-Way, ABS, Natural Color
Offers high performance adhesive backed mounts and devices for a quick, dependable method of securing, routing and protecting wires or cables. The adhesive backing provides easy installation and is an alternative to mechanical fasteners. When properly installed, Panduit® Adhesive Backed Mounts and devices offer the advantage of lower installed cost and high reliability.
Also known as: 074983584963, ABM2S-AT-C

Specifications

Width: 1 in
Length: 1 in
Color: White
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: White
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw

Customer Reviews

No reviews for this product
(0)