LED/4W/BA15D/CL/5K/120-130V

Item #: 1624804

Cat #: S11215

UPC: 045923112157

Sign In or Register to view pricing and more.
Documents & Guides
4 Watt; LED; 5000K; Clear; Double Contact Bayonet Base; 120-130 Volt

Overview

4 Watt; LED; 5000K; Clear; Double Contact Bayonet Base; 120-130 Volt
Satco's S11215 4-watt, LED bulb is a versatile silicon replacement for Halogen lamps. This durable, clear bulb has a double contact bayonet base. Dimmable, with a 360 degree beam spread, this lamp delivers 25,000 hours of natural white light.
Also known as: 045923112157, S11215

Specifications

Wattage: 4
Color Temperature: 5000 (Bright White)
Lumens: 480
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Bayonet (BA15d)
Volts AC: 120/130
Wattage: 4
Lumens: 480
Color Rendering Index (CRI): 80
Dimmable: Yes
Volts AC: 120/130
Color Temperature: 5000 (Bright White)
Material: Plastic
Light Technology: LED
Base: Bayonet (BA15d)

Customer Reviews

No reviews for this product
(0)