This product may not be available in all locations.
2
more

Breaker, 30A, 2P, 120V, 10 kAIC, Q-Line, GFCIEP
Item #: 162450
Cat #: THQL2130GFEP
UPC: 783164321135
Documents & Guides
30 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, Equipment Protection, 10 kAIC, 120 Volt AC
Sign In or Register to view pricing and more.
Overview
30 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, Equipment Protection, 10 kAIC, 120 Volt AC
Also known as: 783164321135, THQL2130GFEP
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 30 |
Family / Style: | Q Line |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 30 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Family / Style: | Q Line |
Customer Reviews
No reviews for this product
(0)