12"H X 10"W X 6"D

Item #: 162449

Cat #: SCE-1210ELJSS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SCE SCE-1210ELJSS 12"H X 10"W X 6"D

Overview

SCE SCE-1210ELJSS 12"H X 10"W X 6"D
Also known as: SCE-1210ELJSS

Specifications

Height: 12 in
Depth: 6 in
Material: Stainless Steel
Width: 10 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Width: 10 in

Customer Reviews

No reviews for this product
(0)