Panel PC, 15", 1024X768 FORMAT 4:3 Sun Light Readable Display

Item #: 1624440

Cat #: ET-438-2TX-2315303000R-B30100000000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Panel PC, 15 Inch Diagonal, 1024 X 768 Format, 4:3 Sun Light Readable Display

Overview

Panel PC, 15 Inch Diagonal, 1024 X 768 Format, 4:3 Sun Light Readable Display
R. STAHL's ET-438 series HMI systems are Panel PCs for hazardous zones 1, 2, 21 and 22. Their rugged design with degree of protection IP66 makes them shock, vibration and seawater-proof and suitable for temperatures ranging from -40 °C to +65 °C. The 15" display with a resolution of 1024 x 768 pixels is available as a sunlight-readable version. A chemically hardened, glare-free glass screen protects the display and the function keys, and, as a further option, also a projectedcapacitive multi-touch touch screen, camera and Bluetooth antenna. Configuration options include processors (Intel Core i7 / i5, AMD GX), memory sizes and SSDs. Data is transmitted via dual Ethernet as 10/100/1000Base-TX via CAT7 up to 100 m.
Also known as: ET-438-2TX-2315303000R-B30100000000

Specifications

Size: 15 in
Type: Panel PC
Size: 15 in
Type: Panel PC

Customer Reviews

No reviews for this product
(0)