Wireway 90° Elbow, Type 12, Lay-In, Inside Opening, 4" x 4", Gray

Item #: 16244

Cat #: F44LE9B

UPC: 783510183509

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 12, Lay-In, Inside Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 x 4 Inch

Overview

Wireway 90° Elbow, NEMA Type 12, Lay-In, Inside Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 x 4 Inch
Each nVent HOFFMAN HOFF44LE9B sealing plate also includes one gasket and one set of screws to join sections.
Also known as: 783510183509, F44LE9B

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)