30W (6A) USB Dual Type-C/C Power Delivery Wall Outlet Charger with 15A Tamper-Resistant Outlet

Item #: 1624166

Cat #: T5635-E

UPC: 078477979419

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C Power Delivery USB Chargers, Grounding, Side Wired & Back Wired - Black

Overview

15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C Power Delivery USB Chargers, Grounding, Side Wired & Back Wired - Black
Also known as: 078477979419, T5635-E

Specifications

Color: Black
Amps: 15
NEMA Configuration: 5-15R
Type: USB-C
Color: Black
NEMA Configuration: 5-15R
Amps: 15
Type: USB-C

Customer Reviews

No reviews for this product
(0)