LED SlimPak Pro Wall Light

Item #: 1623461

Cat #: WSPS12LED3K

UPC: 765364926822

Sign In or Register to view pricing and more.
Documents & Guides
LED SlimPak Pro Wall Light, 12 Watt, 3000K

Overview

LED SlimPak Pro Wall Light, 12 Watt, 3000K
Producing up to 125 lumens per watt, the SlimPak Pro Series has a slim, low profile design with attractive architectural styling. A quick and easy mounting system is bottom hinged to prevent leakage. The LED placement and mounting position result in a glare free design. 60W emergency backup unit is available in both  3000K  and  4500K .
Also known as: 765364926822, WSPS12LED3K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Type: Wall Light
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Wall Light
Wattage: 12
Light Technology: LED

Customer Reviews

No reviews for this product
(0)