BIG HAWG™ with Carbide Teeth, 4"

Item #: 1623115

Cat #: 49-56-9245

UPC: 045242500697

Sign In or Register to view pricing and more.
Documents & Guides
BIG HAWG™ with Carbide Teeth, Diameter: 4", Cuts Wood, Nails, Shingles, Cement Board, Plaster & More

Overview

BIG HAWG™ with Carbide Teeth, Diameter: 4", Cuts Wood, Nails, Shingles, Cement Board, Plaster & More
Milwaukee® Big Hawg™ with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology, the new Big Hawg™ with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. Big Hawg™ with Carbide teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.
Also known as: 045242500697, 49-56-9245

Specifications

Type: Hole Saw
Diameter: 4 in
Type: Hole Saw
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)