Electronic Breaker; 1-Channel; 24VDC Input Voltage; Adjustable 1 - 8 A, Signal Contact

Item #: 1622764

Cat #: 60358056

UPC: 055143693176

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Breaker; 1-Channel; 24 Volt DC Input Voltage; Adjustable 1 - 8 Amp, Signal Contact, WAG #787-2861/108-020

Overview

Electronic Breaker; 1-Channel; 24 Volt DC Input Voltage; Adjustable 1 - 8 Amp, Signal Contact, WAG #787-2861/108-020
The 787-2861/0xx0-0000 electronic circuit breaker reliably protects load circuits against short circuiting and overloading.
Also known as: 055143693176, 60358056

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: Electronic, Breaker
Amps Range: 1 - 8
Volts DC: 24
Type: Electronic, Breaker
Mounting: DIN Rail
Amps Range: 1 - 8

Customer Reviews

No reviews for this product
(0)