This product may not be available in all locations.
2
more
LED Stack Light, 24V AC/DC, Steady LED, Surface Mount
Item #: 1622422
Cat #: 856TC-SHB24W1Y3Y5Y6Y8
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Stack Lights, Configured, No Network Option, Surface Mount, with Screws, Black Housing, 24 Volt AC/DC, Level 1 - Circuit Sounder In-Line, None-Sound Only, Level 2 - Steady LED Module Green, Level 3 - Steady LED Module Amber, Level 4 - Steady LED Module Blue, Level 5 - Steady LED Module Yellow, No Level 6 Module, No Level 6 Color, No Level 7 Module, No Level 7 Color
Overview
Stack Lights, Configured, No Network Option, Surface Mount, with Screws, Black Housing, 24 Volt AC/DC, Level 1 - Circuit Sounder In-Line, None-Sound Only, Level 2 - Steady LED Module Green, Level 3 - Steady LED Module Amber, Level 4 - Steady LED Module Blue, Level 5 - Steady LED Module Yellow, No Level 6 Module, No Level 6 Color, No Level 7 Module, No Level 7 Color
Our 856T Control Tower™ Stack Light system gives you maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24V AC/DC powered, which means that just three power modules can cover the entire system. IO-Link enabled versions provide real-time insight into the status of your control system.
Also known as: 856TC-SHB24W1Y3Y5Y6Y8
Specifications
Color: | Amber, Blue, Green, Black, Yellow |
Volts DC: | 24 |
Mounting: | Surface |
Volts AC: | 24 |
Color: | Amber, Blue, Green, Black, Yellow |
Mounting: | Surface |
Volts DC: | 24 |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)