10W CA7 Incandescent Lamp, Frosted

Item #: 162231

Cat #: S3276

UPC: 045923032769

Sign In or Register to view pricing and more.
10 Watt CA7 Incandescent; Frost; 1500 Average rated hours; 70 Lumens; Candelabra Base; 120 Volt

Overview

10 Watt CA7 Incandescent; Frost; 1500 Average rated hours; 70 Lumens; Candelabra Base; 120 Volt
Also known as: 045923032769, S3276

Specifications

Lumens: 70
Shape: CA7 (Candle Angular)
Wattage: 10
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 70
Wattage: 10
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: CA7 (Candle Angular)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)