LED LINEAR LOW BAY 318.7W 43026LMS 5000K

Item #: 1622036

Cat #: HBL-3-321-UNV-50K

UPC:

Documents & Guides
LED LINEAR LOW BAY 318.7W 43026LMS 5000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED LINEAR LOW BAY 318.7W 43026LMS 5000K
Also known as: HBL-3-321-UNV-50K

Specifications

Color Temperature: 5000 (Bright White)
Length: 46 in
Light Technology: LED
Dimmable: Yes
Lumens: 43000
Wattage: 321
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Lumens: 43000
Volts AC Range: 120 - 277
Length: 46 in
Dimmable: Yes
Wattage: 321

Customer Reviews

No reviews for this product
(0)