This product has been discontinued.
LED Wallpack, 120 Watt, 16200 Lumen, 5000K, 120-277V
Item #: 1621999
Cat #: WALPAK4N/120UNVD850/NC/BZ
UPC: 046135616556
Sign In or Register to view pricing and more.
Documents & Guides
ValueLEDâ„¢ Non-Cutoff Wallpack, 120 Watt, 16200 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable *Sylvania Part # 61655*
Overview
ValueLEDâ„¢ Non-Cutoff Wallpack, 120 Watt, 16200 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable *Sylvania Part # 61655*
Also known as: 046135616556, WALPAK4N/120UNVD850/NC/BZ
Specifications
Type: | Wallpack, Wall Pack |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120, 277 |
Wattage: | 120 |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Type: | Wallpack, Wall Pack |
Volts AC: | 120, 277 |
Color: | Bronze |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Wattage: | 120 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)