2' LED Strip Light, 40K, 120-277V

Item #: 1621814

Cat #: 2ST1L1040R

UPC: 080083838165

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. Linear LED Striplight, Single Lens, 1100 Lumen, 4000K, Non-Dimming, 120-277V

Overview

2 Ft. Linear LED Striplight, Single Lens, 1100 Lumen, 4000K, Non-Dimming, 120-277V
Also known as: 080083838165, 2ST1L1040R

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 10
Length: 24 in , 2 ft
Dimmable: No
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)