This product has been discontinued.

LED Downlight Kit, 16 Watt, 1200 Lumen, Selectable CCT, 120V
Item #: 1620952
Cat #: LEDMD6R/2A/1200ST/9SC3
UPC: 046135614057
Documents & Guides
ValueLED Selectable Slim MICRODISK, 16 Watt, 1200 Lumen, Selectable CCT (2700, 3000, 3500, 4000, 5000K), 90 CRI, 6 Inch Diameter, 120 Volt, White Trim, 1 per SKU, 4 per Case *Sylvania Part # 61405*
Sign In or Register to view pricing and more.
No associated products found.
Overview
ValueLED Selectable Slim MICRODISK, 16 Watt, 1200 Lumen, Selectable CCT (2700, 3000, 3500, 4000, 5000K), 90 CRI, 6 Inch Diameter, 120 Volt, White Trim, 1 per SKU, 4 per Case *Sylvania Part # 61405*
The SYLVANIA ValueLED Selectable Slim MICRODISK is a slim profile LED downlight kit with remote driver that operates at 120VAC. The 1/2" height allows for installation directly under joists in new and remodel construction.
Also known as: 046135614057, LEDMD6R/2A/1200ST/9SC3, Thin Mint
Specifications
Mounting: | Recessed |
Volts AC: | 120 |
Type: | Dimmable |
Color: | White |
Diameter: | 6 in |
Wattage: | 16 |
Lumens: | 1200 |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Type: | Dimmable |
Diameter: | 6 in |
Lumens: | 1200 |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | White |
Wattage: | 16 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)