Single Receptacle Outlet, 20A, 250V, Tamper

Item #: 1620934

Cat #: T5461-W

UPC: 078477066225

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp Tamper-Resistant Receptacle, 250 Volt, Back and Side Wire, NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding, Color: White

Overview

20 Amp Tamper-Resistant Receptacle, 250 Volt, Back and Side Wire, NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding, Color: White
Also known as: 078477066225, T5461-W

Specifications

Amps: 20
Volts AC: 250
Color: White
NEMA Configuration: 6-20R
Amps: 20
Color: White
Volts AC: 250
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)