Rotary Base For Syspend™ 281-Max Suspension System

Item #: 162082

Cat #: S2MRB

UPC: 783510188047

Documents & Guides
Rotary Base For Syspend™ 281-Max Suspension System, 300 Degree Rotation, Material/Finish: Aluminum/Black, For Use in Allowing Entire Suspension System to Rotate at the Point of Attachment on a Horizontal Surface.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rotary Base For Syspend™ 281-Max Suspension System, 300 Degree Rotation, Material/Finish: Aluminum/Black, For Use in Allowing Entire Suspension System to Rotate at the Point of Attachment on a Horizontal Surface.
Syspend 281-Max Rotary Base allows the entire suspension system to rotate at the point of attachment on a horizontal surface. Arm can be rotated or turned 300 degrees. Includes safety stop and maintenance-free bearing.
Also known as: 783510188047, S2MRB

Specifications

Width: 4.920 in
Material: Aluminum
Depth: 4.920 in
Height: 6.590 in
Width: 4.920 in
Depth: 4.920 in
Material: Aluminum
Height: 6.590 in

Customer Reviews

No reviews for this product
(0)