MC Cable, Aluminum, 12/2 Solid Copper, Blue/White, 250'

Item #: 162063

Cat #: MCAL122SOLBLUWHTWG250CL

UPC:

Documents & Guides
MC Cable, Aluminum, 12/2 Solid Copper, Blue/White, 250'
Sign In or Register to view pricing and more.

No associated products found.

Overview

MC Cable, Aluminum, 12/2 Solid Copper, Blue/White, 250'
Branch, feeder and service power distribution in commercial, industrial, institutional, and multi-residential buildings
Also known as: MCAL122SOLBLUWHTWG250CL

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Package Type: Coil
Conductors: 2
Material: Copper
Stranding: Solid

Customer Reviews

No reviews for this product
(0)